Motion
9100X24X24
Male Pipe to Female JIC Swivel Straight
MI ITEM #11590860
MFR #9100X24X24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe to Female JIC Swivel Straight
MI ITEM #11590860
MFR #9100X24X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9100X24X24 MALE PIPE TO FEMALE 37 DEGREE

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    1-1/2-11-1/2
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Thread
    1-7/8-12
  • Manufacturer Catalog
  • Length
    2.27 in / 57.658 mm
  • Weight
    1.28 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Female
  • Hex Size
    2 in / 50.8 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought