Motion
9205X02X04
Male Pipe To Female Pipe Swivel Straight
MI ITEM #11590861
MFR #9205X02X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe To Female Pipe Swivel Straight
MI ITEM #11590861
MFR #9205X02X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9205X02X04 MALE PIPE STRAIGHT TO FEMALE

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    1/8-27
  • End 2 Style
    NPT Swivel
  • End 2 Thread
    1/4-18
  • Manufacturer Catalog
  • Length
    1.05 in / 26.67 mm
  • Weight
    0.07 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Female
  • Hex Size
    0.688 in / 17.4752 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought