Motion
9255X12X16
Female Pipe To Female Pipe Swivel Strt
MI ITEM #11590872
MFR #9255X12X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Pipe To Female Pipe Swivel Strt
MI ITEM #11590872
MFR #9255X12X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9255X12X16 FEMALE PIPE TO FEMALE PIPE

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    3/4-14
  • End 2 Style
    NPT Swivel
  • End 2 Thread
    1-11-1/2
  • Manufacturer Catalog
  • Length
    1.83 in / 46.482 mm
  • Weight
    0.6536 lb
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    Female
  • Hex Size
    1.5 in / 38.1 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text