Motion
9256X20X20
Female Pipe To Female JIC Swivel Strt
MI ITEM #11590875
MFR #9256X20X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Pipe To Female JIC Swivel Strt
MI ITEM #11590875
MFR #9256X20X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9256X20X20 FEMALE PIPE TO FEMALE 37 DEG.

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    1-1/4-11-1/2
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Thread
    1-5/8-12
  • Manufacturer Catalog
  • Length
    2.2 in / 55.88 mm
  • Weight
    1.29 lb
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    Female
  • Hex Size
    2 in / 50.8 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text