Motion
9315X08X12
Male ORB to Female Pipe Swivel Straight
MI ITEM #11590877
MFR #9315X08X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male ORB to Female Pipe Swivel Straight
MI ITEM #11590877
MFR #9315X08X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9315X08X12 MALE "O" RING STRAIGHT TO

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    SAE
  • End 1 Thread
    3/4-16
  • End 2 Style
    NPT Swivel
  • End 2 Thread
    3/4-14
  • Manufacturer Catalog
  • Length
    1.41 in / 35.814 mm
  • Weight
    0.25 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Female
  • Hex Size
    1 in / 25.4 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought