Motion
9355X02X04
Male Pipe To Female Pipe Swivel 45° Elb
MI ITEM #11590891
MFR #9355X02X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe To Female Pipe Swivel 45° Elb
MI ITEM #11590891
MFR #9355X02X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9355X02X04 MALE PIPE 45 DEGREE ELBOW TO

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    1/8-27
  • End 2 Style
    NPT Swivel
  • End 2 Thread
    1/4-18
  • Manufacturer Catalog
  • Weight
    0.08 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Female
  • Hex Size
    0.56 in / 14.224 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text