Motion
9385X02X02
Female Pipe To Female Pipe Swvl 45° Elb
MI ITEM #11590908
MFR #9385X02X02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Pipe To Female Pipe Swvl 45° Elb
MI ITEM #11590908
MFR #9385X02X02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9385X02X02 FEMALE PIPE 45 DEGREE ELBOW T

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    1/8-27
  • End 2 Style
    NPT Swivel
  • End 2 Thread
    1/8-27
  • Manufacturer Catalog
  • Weight
    0.0636 lb
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    Female
  • Hex Size
    0.56 in / 14.224 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text