Motion
9406X02X04
9406X02X04 90 DEG. MALE PIPE ELBOW TO
MI ITEM #11590926
MFR #9406X02X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9406X02X04 90 DEG. MALE PIPE ELBOW TO
MI ITEM #11590926
MFR #9406X02X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9406X02X04 90 DEG. MALE PIPE ELBOW TO

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    NPT
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Size
    1/4 in
  • End 2 Thread
    7/16-20
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    0.06 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    0.438 in / 11.1252 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought