Motion
9456X20X20X20

World Wide Fittings
9456X20X20X20

FNPT Swvl to FNPT Swvl to FNPT Tee
MI ITEM #11590948
MFR #9456X20X20X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
9456X20X20X20

FNPT Swvl to FNPT Swvl to FNPT Tee
MI ITEM #11590948
MFR #9456X20X20X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9456X20X20X20 FEMALE PIPE SWIVEL TO FEMA

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    NPT
  • End 1 Thread
    1-1/4-11-1/2
  • End 2 Style
    NPT Swivel
  • End 2 Thread
    1-1/4-11-1/2
  • End 3 Style
    NPT
  • End 3 Thread
    1-1/4-11-1/2
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    Female
  • End 3 Type
    Female
  • Hex Size
    1.88 in / 47.752 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    2.2875 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text