Motion
9515X10X06
9515X10X06 ADJ.'O' RING ELBOW TO FEMALE
MI ITEM #11590951
MFR #9515X10X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9515X10X06 ADJ.'O' RING ELBOW TO FEMALE
MI ITEM #11590951
MFR #9515X10X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9515X10X06 ADJ.'O' RING ELBOW TO FEMALE

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    SAE
  • End 1 Size
    5/8 in
  • End 1 Thread
    7/8-14
  • End 2 Style
    NPT Swivel
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-18
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    0.39 lb
  • Body Material
    Steel
  • End 1 Type
    Male Adjustable
  • Hex Size
    0.875 in / 22.225 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought