Motion
9605X08X04X04

World Wide Fittings
9605X08X04X04

Male Pipe to FNPT Swvl to FNPT Swvl Tee
MI ITEM #11590964
MFR #9605X08X04X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
9605X08X04X04

Male Pipe to FNPT Swvl to FNPT Swvl Tee
MI ITEM #11590964
MFR #9605X08X04X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9605X08X04X04 MALE PIPE TO FEMALE PIPE

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    NPT
  • End 1 Thread
    1/2-14
  • End 2 Style
    NPT Swivel
  • End 2 Thread
    1/4-18
  • End 3 Style
    NPT Swivel
  • End 3 Thread
    1/4-18
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Female
  • End 3 Type
    Female
  • Hex Size
    0.88 in / 22.352 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    0.36 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text