Motion
9705X02X02X02

World Wide Fittings
9705X02X02X02

FNPT Swvl to FNPT Swvl to FNPT Swvl Tee
MI ITEM #11590973
MFR #9705X02X02X02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
9705X02X02X02

FNPT Swvl to FNPT Swvl to FNPT Swvl Tee
MI ITEM #11590973
MFR #9705X02X02X02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9705X02X02X02 FEMALE PIPE SWIVEL TEE

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    NPT
  • End 1 Thread
    1/8-27
  • End 2 Style
    NPT Swivel
  • End 2 Thread
    1/8-27
  • End 3 Style
    NPT Swivel
  • End 3 Thread
    1/8-27
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    Female
  • End 3 Type
    Female
  • Hex Size
    0.44 in / 11.176 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    0.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text