Motion
9900X16
Bonded Seal British
MI ITEM #11590980
MFR #9900X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonded Seal British
MI ITEM #11590980
MFR #9900X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9900X16 BSPP BONDED SEAL

Specifications

  • Harmonization Code
    8412.90.9015
  • Body Material
    Buna-N Rubber
  • Adapter Type
    Seals, Gaskets & Accessories/O-Rings
  • Hex Size
    1.687 in / 42.8498 mm
  • Inside Diameter
    1.338 in
  • Standards Met
    International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
  • Product Type
    Seals & Gasket Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text