Motion
9900X20
Bonded Seal British
Mi Item #11590981
MFR #9900X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonded Seal British
Mi Item #11590981
MFR #9900X20

Mfr description
9900X20 BSPP BONDED SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    2.063 in / 52.4002 mm
  • Inside Diameter
    1.7 in

Details

  • Adapter Type
    Seals, Gaskets & Accessories/O-Rings
  • Body Material
    Buna-N Rubber
  • Harmonization Code
    8412.90.9015
  • Product Type
    Seals & Gasket Accessories
  • Standards Met
    International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)