Overview
Mfr description
F3359X24X24 45 DEG. STREET ELBOW FORGED
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleNPT
- End 1 Thread1-1/2-11-1/2
- End 2 StyleNPT
- End 2 Thread1-1/2-11-1/2
- Manufacturer Catalog
- Weight2.6725 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeFemale
- Hex Size2.562 in / 65.0748 mm
- Standards MetSteel pipe fitting fittings meet SAE J514 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data