Overview
Mfr description
F3529X24X24 90 DEG. MALE PIPE ELBOW FORG
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleNPT
- End 1 Thread1-1/2-11-1/2
- End 2 StyleNPT
- End 2 Thread1-1/2-11-1/2
- Manufacturer Catalog
- Weight1.62 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.88 in / 47.752 mm
- Standards MetSteel pipe fitting fittings meet SAE J514 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data