Motion
F3609X20X20X20

World Wide Fittings
F3609X20X20X20

Female Pipe to Female Pipe to MNPT Tee
MI ITEM #11591102
MFR #F3609X20X20X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F3609X20X20X20

Female Pipe to Female Pipe to MNPT Tee
MI ITEM #11591102
MFR #F3609X20X20X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F3609X20X20X20 MALE BRANCH TEE FORGED

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    NPT
  • End 1 Thread
    1-1/4-11-1/2
  • End 2 Style
    NPT
  • End 2 Thread
    1-1/4-11-1/2
  • End 3 Style
    NPT
  • End 3 Thread
    1-1/4-11-1/2
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    Female
  • End 3 Type
    Male
  • Hex Size
    1.88 in / 47.752 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    1.506 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text