Motion
F3609X24X24X24

World Wide Fittings
F3609X24X24X24

Female Pipe to Female Pipe to MNPT Tee
Mi Item #11591103
MFR #F3609X24X24X24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F3609X24X24X24

Female Pipe to Female Pipe to MNPT Tee
Mi Item #11591103
MFR #F3609X24X24X24

Mfr description
F3609X24X24X24 MALE BRANCH TEE FORGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    2.56 in / 65.024 mm
  • Weight
    4.22 lb

Details

  • Adapter Type
    Tee Adapters
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1-1/2-11-1/2
  • End 1 Type
    Female
  • End 2 Style
    NPT
  • End 2 Thread
    1-1/2-11-1/2
  • End 2 Type
    Female
  • End 3 Style
    NPT
  • End 3 Thread
    1-1/2-11-1/2
  • End 3 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)