Motion
F3709X32X32X32

World Wide Fittings
F3709X32X32X32

FNPT to FNPT to FNPT Tee
MI ITEM #11591104
MFR #F3709X32X32X32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F3709X32X32X32

FNPT to FNPT to FNPT Tee
MI ITEM #11591104
MFR #F3709X32X32X32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F3709X32X32X32 FEMALE PIPE TEE FORGED

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    NPT
  • End 1 Thread
    2-11-1/2
  • End 2 Style
    NPT
  • End 2 Thread
    2-11-1/2
  • End 3 Style
    NPT
  • End 3 Thread
    2-11-1/2
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    Female
  • End 3 Type
    Female
  • Hex Size
    2.81 in / 71.374 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    4.41 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought