Motion
F3759X24X24X24

World Wide Fittings
F3759X24X24X24

F3759X24X24X24 MALE RUN TEE FORGED
MI ITEM #11591107
MFR #F3759X24X24X24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F3759X24X24X24

F3759X24X24X24 MALE RUN TEE FORGED
MI ITEM #11591107
MFR #F3759X24X24X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F3759X24X24X24 MALE RUN TEE FORGED

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    NPT
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    1-1/2-11-1/2
  • End 2 Style
    NPT
  • End 2 Size
    1-1/2 in
  • End 2 Thread
    1-1/2-11-1/2
  • End 3 Style
    NPT
  • End 3 Size
    1-1/2 in
  • End 3 Thread
    1-1/2-11-1/2
  • Material
    Steel
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    NPT
  • End 3 Type
    Female
  • Hex Size
    2.56 in / 65.024 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    4.19 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought