Motion
F3959X06X06X06X06

World Wide Fittings
F3959X06X06X06X06

Instrumentation Cross Fitting - Steel
MI ITEM #11591118
MFR #F3959X06X06X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F3959X06X06X06X06

Instrumentation Cross Fitting - Steel
MI ITEM #11591118
MFR #F3959X06X06X06X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F3959X06X06X06X06 CROSS FORGED

Specifications

  • End 1 Style
    NPT
  • End 1 Size
    3/8 in
  • End 2 Style
    NPT
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-18
  • End 3 Thread
    3/8-18
  • End 4 Thread
    3/8-18
  • Material
    Steel
  • Manufacturer Catalog
  • Body Material
    Steel
  • Adapter Type
    Cross
  • End 1 Thread
    3/8-18
  • End 1 Type
    Female
  • End 2 Type
    NPT
  • End 3 Style
    NPT
  • End 3 Type
    Female
  • End 4 Style
    NPT
  • Hex Size
    0.88 in / 22.352 mm
  • End 3 Size
    3/8 in
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • End 4 Size
    3/8 in
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought