Motion
F3959X32X32X32X32

World Wide Fittings
F3959X32X32X32X32

Female Pipe Cross
MI ITEM #11591120
MFR #F3959X32X32X32X32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F3959X32X32X32X32

Female Pipe Cross
MI ITEM #11591120
MFR #F3959X32X32X32X32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F3959X32X32X32X32 CROSS FORGED

Specifications

  • End 1 Style
    NPT
  • End 2 Style
    NPT
  • End 2 Thread
    2-11-1/2
  • End 3 Thread
    2-11-1/2
  • End 4 Thread
    2-11-1/2
  • Manufacturer Catalog
  • Body Material
    Steel
  • Adapter Type
    Cross Adapters
  • End 1 Thread
    2-11-1/2
  • End 1 Type
    Female
  • End 2 Type
    Female
  • End 3 Style
    NPT
  • End 3 Type
    Female
  • End 4 Style
    NPT
  • Hex Size
    2.81 in / 71.374 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text