Motion
F5375X12X12LN

World Wide Fittings
F5375X12X12LN

Male JIC to Male JIC Blkhd 45° Elb - WLN
MI ITEM #11591167
MFR #F5375X12X12LN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F5375X12X12LN

Male JIC to Male JIC Blkhd 45° Elb - WLN
MI ITEM #11591167
MFR #F5375X12X12LN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F5375X12X12LN 45 DEG. BULKHEAD UNION ELB

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-1/16-12
  • End 2 Style
    JIC 37° Flare
  • End 2 Thread
    1-1/16-12
  • Manufacturer Catalog
  • Weight
    0.639 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    1.063 in / 27.0002 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought