Motion
F5425X12X12
F5425X12X12 90 DEG. MALE ELBOW LONG FORG
MI ITEM #11591201
MFR #F5425X12X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F5425X12X12 90 DEG. MALE ELBOW LONG FORG
MI ITEM #11591201
MFR #F5425X12X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F5425X12X12 90 DEG. MALE ELBOW LONG FORG

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    3/4 in
  • End 1 Thread
    1-1/16-12
  • End 2 Style
    NPT
  • End 2 Size
    3/4 in
  • End 2 Thread
    3/4-14
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    0.59 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    1.063 in / 27.0002 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought