Motion
F5455X04X02
F5455X04X02 90 DEG. FEMALE ELBOW FORGED
MI ITEM #11591227
MFR #F5455X04X02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F5455X04X02 90 DEG. FEMALE ELBOW FORGED
MI ITEM #11591227
MFR #F5455X04X02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F5455X04X02 90 DEG. FEMALE ELBOW FORGED

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    7/16-20
  • End 2 Style
    NPT
  • End 2 Size
    1/8 in
  • End 2 Thread
    1/8-27
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    0.08 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    0.563 in / 14.3002 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought