Motion
F5506X08X12
F5506X08X12 90 DEG SWIVEL END MALE ELBOW
Mi Item #11591267
MFR #F5506X08X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F5506X08X12 90 DEG SWIVEL END MALE ELBOW
Mi Item #11591267
MFR #F5506X08X12

Mfr description
F5506X08X12 90 DEG SWIVEL END MALE ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    3/4 in
  • Hex Size
    1.063 in / 27.0002 mm
  • Weight
    0.5 lb

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    3/4-16
  • End 1 Type
    Male
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Thread
    1-1/16-12
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)