Motion
F5515X06X05
F5515X06X05 90 DEG. STR. THRD. MALE ELBO
MI ITEM #11591285
MFR #F5515X06X05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F5515X06X05 90 DEG. STR. THRD. MALE ELBO
MI ITEM #11591285
MFR #F5515X06X05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F5515X06X05 90 DEG. STR. THRD. MALE ELBO

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    3/8 in
  • End 1 Thread
    9/16-18
  • End 2 Style
    SAE
  • End 2 Size
    5/16 in
  • End 2 Thread
    1/2-20
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    0.11 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male Adjustable
  • Hex Size
    0.563 in / 14.3002 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought