Motion
F5605X06X06X08

World Wide Fittings
F5605X06X06X08

F5605X06X06X08 MALE BRANCH TEE FORGED
MI ITEM #11591338
MFR #F5605X06X06X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F5605X06X06X08

F5605X06X06X08 MALE BRANCH TEE FORGED
MI ITEM #11591338
MFR #F5605X06X06X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F5605X06X06X08 MALE BRANCH TEE FORGED

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    3/8 in
  • End 1 Thread
    9/16-18
  • End 2 Style
    JIC 37° Flare
  • End 2 Size
    3/8 in
  • End 2 Thread
    9/16-18
  • End 3 Style
    NPT
  • End 3 Size
    1/2 in
  • End 3 Thread
    1/2-14
  • Material
    Steel
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • End 3 Type
    Male
  • Hex Size
    0.875 in / 22.225 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085
  • Weight
    0.316 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought