Motion
F5705X14X14X14

World Wide Fittings
F5705X14X14X14

Male JIC to Male JIC to Male JIC Tee
MI ITEM #11591375
MFR #F5705X14X14X14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F5705X14X14X14

Male JIC to Male JIC to Male JIC Tee
MI ITEM #11591375
MFR #F5705X14X14X14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F5705X14X14X14 UNION TEE FORGED

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-3/16-12
  • End 2 Style
    JIC 37° Flare
  • End 2 Thread
    1-3/16-12
  • End 3 Style
    JIC 37° Flare
  • End 3 Thread
    1-3/16-12
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • End 3 Type
    Male
  • Hex Size
    1.313 in / 33.3502 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085
  • Weight
    0.96 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought