Motion
F5707X24X24X24

World Wide Fittings
F5707X24X24X24

MJIC to MJIC to Female JIC Swivel Tee
MI ITEM #11591395
MFR #F5707X24X24X24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F5707X24X24X24

MJIC to MJIC to Female JIC Swivel Tee
MI ITEM #11591395
MFR #F5707X24X24X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F5707X24X24X24 SWIVEL END BRANCH TEE FOR

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-7/8-12
  • End 2 Style
    JIC 37° Flare
  • End 2 Thread
    1-7/8-12
  • End 3 Style
    JIC 37° Flare Swivel
  • End 3 Thread
    1-7/8-12
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • End 3 Type
    Female
  • Hex Size
    1.875 in / 47.625 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085
  • Weight
    2.53 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text