Motion
F5716X06X04X06

World Wide Fittings
F5716X06X04X06

Male JIC to MORB Adj to Male JIC Run Tee
MI ITEM #11591420
MFR #F5716X06X04X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F5716X06X04X06

Male JIC to MORB Adj to Male JIC Run Tee
MI ITEM #11591420
MFR #F5716X06X04X06

Mfr description
F5716X06X04X06 STR THRD "O" RING RUN TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.563 in / 14.3002 mm
  • Weight
    0.156 lb

Details

  • Adapter Type
    Tee Adapters
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    9/16-18
  • End 1 Type
    Male
  • End 2 Style
    SAE
  • End 2 Thread
    7/16-20
  • End 2 Type
    Male Adjustable
  • End 3 Style
    JIC 37° Flare
  • End 3 Thread
    9/16-18
  • End 3 Type
    Male
  • Harmonization Code
    8412.90.9015
  • Manufacturer Catalog
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)