Motion
F5725X12X12X12LN

World Wide Fittings
F5725X12X12X12LN

Male JIC to MJIC to MJIC Blkhd Tee WLN
Mi Item #11591437
MFR #F5725X12X12X12LN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F5725X12X12X12LN

Male JIC to MJIC to MJIC Blkhd Tee WLN
Mi Item #11591437
MFR #F5725X12X12X12LN

Mfr description
F5725X12X12X12LN BULKHEAD TUBE TEE FORGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.063 in / 27.0002 mm
  • Weight
    0.949 lb

Details

  • Adapter Type
    Tee Adapters
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-1/16-12
  • End 1 Type
    Male
  • End 2 Style
    JIC 37° Flare
  • End 2 Thread
    1-1/16-12
  • End 2 Type
    Male
  • End 3 Style
    JIC 37° Flare
  • End 3 Thread
    1-1/16-12
  • End 3 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)