Specifications
Dimensions
- Hex Size0.875 in / 22.225 mm
- Weight0.3 lb
Details
- Adapter TypeTee Adapters
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread9/16-18
- End 1 TypeMale
- End 2 StyleNPT
- End 2 Thread3/8-18
- End 2 TypeFemale
- End 3 StyleJIC 37° Flare
- End 3 Thread9/16-18
- End 3 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).