Motion
F5955X06X08X06X08

World Wide Fittings
F5955X06X08X06X08

Male JIC Cross
MI ITEM #11591482
MFR #F5955X06X08X06X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F5955X06X08X06X08

Male JIC Cross
MI ITEM #11591482
MFR #F5955X06X08X06X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F5955X06X08X06X08 UNION CROSS FORGED

Specifications

  • End 1 Style
    JIC 37° Flare
  • End 2 Style
    JIC 37° Flare
  • End 2 Thread
    3/4-16
  • End 3 Thread
    9/16-18
  • End 4 Thread
    3/4-16
  • Manufacturer Catalog
  • Body Material
    Steel
  • Adapter Type
    Cross Adapters
  • End 1 Thread
    9/16-18
  • End 1 Type
    Male
  • End 2 Type
    Male
  • End 3 Style
    JIC 37° Flare
  • End 3 Type
    Male
  • End 4 Style
    JIC 37° Flare
  • Hex Size
    0.75 in / 19.05 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0089

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought