Motion
FS0318X06SS
Flat Face O-Ring Nut - 316 SS
MI ITEM #11591490
MFR #FS0318X06SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Face O-Ring Nut - 316 SS
MI ITEM #11591490
MFR #FS0318X06SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FS0318X06SS ORFS NUT SS PASSIVATED

Specifications

  • Adapter Type
    Caps & Nuts
  • End 1 Style
    ORFS
  • End 1 Thread
    11/16-16
  • Manufacturer Catalog
  • Body Material
    Stainless Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Type
    Male
  • Hex Size
    0.813 in / 20.6502 mm
  • Length
    0.669 in / 16.9926 mm
  • Country of Origin
    US
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    8412.90.9015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought