Motion
FS0318X08SS
Flat Face O-Ring Nut - 316 SS
Mi Item #11591491
MFR #FS0318X08SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Face O-Ring Nut - 316 SS
Mi Item #11591491
MFR #FS0318X08SS

Mfr description
FS0318X08SS ORFS NUT SS PASSIVATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.938 in / 23.8252 mm
  • Length
    0.787 in / 19.9898 mm
  • Weight
    0.0706 lb

Details

  • Adapter Type
    Caps & Nuts
  • Body Material
    Stainless Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • Country of Origin
    US
  • End 1 Style
    ORFS
  • End 1 Thread
    13/16-16
  • End 1 Type
    Male
  • Harmonization Code
    8412.90.9015
  • Manufacturer Catalog
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)