Motion
FS0319X10SS
Flat Face O-Ring Sleeve - 316 SS
MI ITEM #11591501
MFR #FS0319X10SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Face O-Ring Sleeve - 316 SS
MI ITEM #11591501
MFR #FS0319X10SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FS0319X10SS SIZE 10 ORS SLEEVE STAINLESS

Specifications

  • Adapter Type
    Ferrules & Sleeves
  • End 1 Style
    ORFS
  • Manufacturer Catalog
  • Body Material
    Stainless Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Type
    Male
  • Length
    0.413 in / 10.4902 mm
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Weight
    0.034 lb
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought