Motion
FS2503X06X06SS

World Wide Fittings
FS2503X06X06SS

Male FFOR to Male Pipe 45° Elb - 316 SS
MI ITEM #11591512
MFR #FS2503X06X06SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
FS2503X06X06SS

Male FFOR to Male Pipe 45° Elb - 316 SS
MI ITEM #11591512
MFR #FS2503X06X06SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FS2503X06X06SS ORFS 45 DEGREE MALE ELBOW

Specifications

  • Adapter Type
    Elbow & Straights
  • Both Ends Gender Type
    Male
  • End 1 Style
    ORFS
  • Both Ends Style/Type
    ORFS
  • End 2 Style
    NPT
  • Manufacturer Catalog
  • Weight
    0.133 lb
  • Body Material
    Stainless Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought