Motion
FS6505X06X06
Male Pipe to Female FFOR Swivel Strt
MI ITEM #11591536
MFR #FS6505X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe to Female FFOR Swivel Strt
MI ITEM #11591536
MFR #FS6505X06X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FS6505X06X06 MALE NPTF TO ORFS SWIVEL

Specifications

  • Adapter Type
    Elbow & Straights
  • Both Ends Gender Type
    Male
  • End 1 Style
    NPT
  • Both Ends Style/Type
    ORFS
  • End 2 Style
    ORFS
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Female Swivel
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought