Motion
FS6565X10X10
Female FFOR Swvl to Female FFOR Swvl
MI ITEM #11591546
MFR #FS6565X10X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female FFOR Swvl to Female FFOR Swvl
MI ITEM #11591546
MFR #FS6565X10X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FS6565X10X10 UNION ORFS SWIVEL

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    ORFS
  • Both Ends Gender Type
    Female
  • Both Ends Style/Type
    ORFS
  • End 1 Thread
    1-14
  • End 2 Style
    ORFS
  • End 2 Thread
    1-14
  • Manufacturer Catalog
  • Length
    2.42 in / 61.468 mm
  • Weight
    0.468 lb
  • Body Material
    Steel
  • End 1 Type
    Female Swivel
  • End 2 Type
    Female Swivel
  • Hex Size
    1.063 in / 27.0002 mm
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text