Motion
4925X12T
Flat Face O-Ring Blkhd Locknut
MI ITEM #11591749
MFR #4925X12T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Face O-Ring Blkhd Locknut
MI ITEM #11591749
MFR #4925X12T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4925X12T ORFS BULKHEAD LOCKNUT

Specifications

  • Adapter Type
    Caps & Nuts
  • End 1 Style
    ORFS
  • Manufacturer Catalog
  • Body Material
    Steel
  • Both Ends Gender Type
    ORFS
  • Both Ends Style/Type
    ORFS
  • Country of Origin
    CN
  • Harmonization Code
    7318.16.0085
  • Weight
    0.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought