Motion
OP550

BRADY
OP550

Oil Plus Oil Only Absorbent Roll - Heavy Weight, 15" x 50', Absorbency Capacity 9 gal
MI ITEM #11594348
MFR #OP550
Price$68.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
OP550

Oil Plus Oil Only Absorbent Roll - Heavy Weight, 15" x 50', Absorbency Capacity 9 gal
MI ITEM #11594348
MFR #OP550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.02/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    15 in x 50 ft

Details

  • Application
    Absorbents and Spill Control
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Color
    White
  • Country of Origin
    US
  • Fluids Absorbed
    Oil Only
  • Manufacturer Product Page
  • Manufacturer Stock Number
    141783
  • Manufacturer Upc Number
    662706893210
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Roll

Overview

Mfr description
141783 (OP) OP550 ROLL, 15"X50', T-PERF
  • Oil Plus absorbents are perfect for general everyday use and emergency spill clean-up of petroleum-based oils, solvents and other non-water soluble liquids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought