Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
HANDYSORB-BASICPAD

HANDYSORB-BASICPAD
MI ITEM #11594447
MFR #HANDYSORB-BASICPAD

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    19 in x 15 in

Details

  • Application
    Absorbents and Spill Control
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Universal
  • Manufacturer Product Page
  • Manufacturer Stock Number
    150597
  • Manufacturer Upc Number
    662706906330
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Universal

Overview

Mfr description
150597 (KIT) HANDYSORB UNI PAD REFILL W/
  • Clean up your small spills to keep your facility clean and safe with this HandySorb™ Basic Pad Refills and Mop Adapter.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought