Motion
4016AL COV
Chain Coupling Cover - 40 Chain, 4.0000 in OD, Aluminum, For Use With 4016
MI ITEM #11594792
MFR #4016AL COV
Your Price$177.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Cover - 40 Chain, 4.0000 in OD, Aluminum, For Use With 4016
MI ITEM #11594792
MFR #4016AL COV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.78/each(List $204.45)

Overview

Mfr description
4016AL COV COUPLING COVER ALUMINUM
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Part Type
    Cover Assembly
  • Chain Number
    40
  • Number Of Teeth
    16
  • Material
    Aluminum
  • For Use With
    4016
  • Outside Diameter
    4.0000 in
  • Manufacturer Upc Number
    697950246017
  • UPC_NO
    697950246017
  • Coupling Component
    Cover Assembly
  • Coupling Size
    4016
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Weight
    0.92 lbs
  • Product Type
    Chain Coupling Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text