Motion
6018 X 1-3/8
Chain Coupling Sprocket - 60 Chain, 18 Teeth, 1.3750 in Bore, Rough Stock, Material: Steel
MI ITEM #11594799
MFR #6018 X 1-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 60 Chain, 18 Teeth, 1.3750 in Bore, Rough Stock, Material: Steel
MI ITEM #11594799
MFR #6018 X 1-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6018 1 3/8 CPLG SPK ROLLER
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Chain Number
    60
  • Number Of Teeth
    18
  • Bore Type
    Rough Stock
  • Bore Diameter
    1.3750 in
  • Outside Diameter
    5.0000 in
  • Material
    Steel
  • UPC_NO
    697950423869
  • Manufacturer Upc Number
    697950423869
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Weight
    4.75 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought