Specifications
Dimensions
- Bore Diameter2.2500 in
- Outside Diameter5.0000 in
- Weight3.40 lbs
Details
- Bore TypeRough Stock
- Chain Number60
- Coupling ComponentFlange
- Coupling StyleChain
- Coupling TypeChain Coupling
- Manufacturer Upc Number697950423906
- MaterialSteel
- Number Of Teeth18
- Part TypeFlange
- Product TypeChain Coupling Hubs
- UPC_NO697950423906
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)