Motion
PELLET MILL FG DRUM

LUBRIPLATE LUBRICANTS CO
PELLET MILL FG DRUM

Aluminum Complex Composition, 1.5 NLGI Grade, 120 lb Size, Drum Container, White Color, Food Grade, Water Resistant
Mi Item #11594867
MFR #PELLET MILL FG DRUM
Price$2,941.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
PELLET MILL FG DRUM

Aluminum Complex Composition, 1.5 NLGI Grade, 120 lb Size, Drum Container, White Color, Food Grade, Water Resistant
Mi Item #11594867
MFR #PELLET MILL FG DRUM

Mfr description
L0238-039 GREASE PELLET MILL FG 1/4DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,941.63/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    1.5

Details

  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Color
    White
  • Composition
    Aluminum Complex
  • Container Type
    Drum
  • Dropping Point
    505 °F
  • Food Grade
    Food Grade
  • Series
    PELLET MILL FG
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)