Motion
SYNCOMP AN-46 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYNCOMP AN-46 5GAL PAIL

Gear Oil - 8 oz, Pail, Food Grade
Mi Item #11594873
MFR #SYNCOMP AN-46 5GAL PAIL
Price$646.09/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNCOMP AN-46 5GAL PAIL

Gear Oil - 8 oz, Pail, Food Grade
Mi Item #11594873
MFR #SYNCOMP AN-46 5GAL PAIL

Mfr description
L1030-060 AIR COMP OIL AN46 5GAL PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$646.09/pa

Specifications

Dimensions

  • Container Size
    8 oz

Details

  • Base Type
    Alkylated Napthalene
  • Container Type
    Pail
  • Food Grade
    Food Grade
  • Oil Type
    Synthetic Oil
  • Pour Point
    -45 °F
  • Product Type
    Gear Oil
  • Temperature Range
    -25 to 230 °C
  • UPC_NO
    089215004034
  • Viscosity
    46
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)