Motion
C95SL160-170
C95SL160-170
MI ITEM #11595039
MFR #C95SL160-170
Price$852.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C95SL160-170
MI ITEM #11595039
MFR #C95SL160-170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$852.42/each

Specifications

Dimensions

  • Bore Diameter
    160 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Made to Order
    No
  • Magnet
    With Magnet
  • Options Included
    Adjustable Cushions, Magnetic Piston, Stainless Steel Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C95
  • Type
    Tie-Rod

Overview

Mfr description
C95SL160-170

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought