Overview
Mfr description
SF-250A16 ULTN SERIES 250
- Belting lasts 2 to 5 times longer
- Eliminating broken modules reduces downtime and maintenance expense
- Excellent release properties reduces trim loss
Specifications
- Manufacturer Catalog NumberSF-250A16ULTN
- Weight3.36 lb/ft2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data